Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
SCHLAGE

Lever Lockset,Mechanical,Entrance,Grd. 1

  • Item # 36Z262
  • My Part #
  • Mfr. Model # L9050P 06L 626 C123
  • Catalog Page # 1982
  • UNSPSC # 46171503
Lever Lockset,Mechanical,Entrance,Grd. 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $795.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for facilities requiring extended product life cycles, the extra heavy-duty mortise lever lock from SCHLAGE® is ideally suited for educational, healthcare, and government buildings. Concealed hardened steel roller pin is resistant to cutting or kicking attacks. 6-pin solid brass cylinder with C123 keyway, keyed different. Includes 2 nickel silver keys per lock. 3/4" stainless steel throw latchbolt. Equipped with a conventional cylinder and Escutcheon trim. Rhodes style for entrance/office doors. Grade 1.

View More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Mortise
  • Lockset Function Office
  • Lockset Grade 1
  • Style L 06L
  • Lockset Finish Satin Chrome
  • Keyway Type Everest C123
  • Key Type Different
  • Standards ANSI A156.13
  • ADA Compliant No
  • Lockset Fire Rating 3 hr.
  • Backset 2-3/4"
  • Ligature Resistant No
  • Includes Hardware
  • Item Mortise Lockset
  • Key Material Nickel Silver
  • Location Type Commercial
  • Number of Keys 2
  • Required Door Thickness 1-3/4"
  • Series L
  • Strike Type Square Corner
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.