Skip Content

 
SCHLAGE

Knob Lockset

Knob Lockset close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Knob Lockset 
  • Style Plymouth 
  • Fire Rated 3 hr. 
  • Grade
Lockset Function
Please Select
Finish
Please Select
Lockset Performance Strength
Please Select
Strike Type
Please Select
Series
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Lockset Function
Finish
Lockset Performance Strength
Strike Type
Series
Price
Qty
Please use Qty box to add item(s) to cart.
A40S PLY 626
Privacy
Satin Chrome
Medium Duty
T Strike
A

$18.57 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $18.57 / each

Price $121.20 / each

Technical Specs

  • Item Knob Lockset
  • Style Plymouth
  • Lockset Function Privacy
  • Finish Satin Chrome
  • Lockset Performance Strength Medium Duty
  • Fire Rated 3 hr.
  • Strike Type T Strike
  • Grade 2
  • Series A
F80 PLY 605
Storeroom
Bright Brass
Light Duty
Round Corner Full Lip Strike
F

$19.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $19.00 / each

Price $60.80 / each

Technical Specs

  • Item Knob Lockset
  • Style Plymouth
  • Lockset Function Storeroom
  • Finish Bright Brass
  • Lockset Performance Strength Light Duty
  • Fire Rated 3 hr.
  • Strike Type Round Corner Full Lip Strike
  • Grade 2
  • Series F
A80PD PLY 626
Storeroom
Satin Chrome
Medium Duty
T Strike
A

$33.19 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $33.19 / each

Price $216.75 / each

Technical Specs

  • Item Knob Lockset
  • Style Plymouth
  • Lockset Function Storeroom
  • Finish Satin Chrome
  • Lockset Performance Strength Medium Duty
  • Fire Rated 3 hr.
  • Strike Type T Strike
  • Grade 2
  • Series A
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms