Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
SCHLAGE

Satin Chrome Heavy Duty Keyed Different Classroom Lever, Rhodes Style

  • Item# 36Z324
  • Mfr. Model# ND70PD C123 RHODES 626
  • Catalog Page# 2418
  • UNSPSC# 46171503
Satin Chrome Heavy Duty Keyed Different Classroom Lever, Rhodes Style close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $489.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.75 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SCHLAGE® ND Series lever lockset is a heavy-duty cylindrical lock ideal for commercial and institutional applications. Reversible lever. Soft durometer spacer helps increase lever to spindle engagement. 1-1/8" x 2-1/4" square corner faceplate. Includes 1" housing dia., 1/2" throw, and 6-pin solid brass cylinder. C123 keyway. 2 nickel silver keys per lock. Rhodes style, keyed different for classroom doors.

View More

Technical Specs

  • Item Lever
  • Lockset Performance Strength Heavy Duty
  • Lockset Function Classroom
  • Style Rhodes
  • Handle Material Brass, Steel, Zinc
  • Finish Satin Chrome
  • Strike Type ASA STRIKE
  • Strike Dim. 1-1/4" x 4-7/8"
  • Fire Rated 3 hr.
  • Grade 1
  • Series ND
  • Location Type Commercial
  • Backset 2-3/4"
  • Number of Pins 6
  • Required Door Thickness 1-5/8" to 2-1/8"
  • Keyway Type C123
  • Keying Keyed Different
  • Key Material Nickel Silver
  • Number of Keys 2
  • Includes Hardware
  • Standards ANSI/BHMA Certified A156.2-2003
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.