Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCHLAGE ELECTRONICS

Electronic Keyless Lock, Classroom or Store Room with Key Override, Satin Chrome, Series AD200

  • Item# 5VRD3
  • Mfr. Model# AD200CY70KPRHO626PDC123
  • Catalog Page# N/A
  • UNSPSC# 46171619
Electronic Keyless Lock, Classroom or Store Room with Key Override, Satin Chrome, Series AD200 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,142.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Keyless Lock
  • Function Classroom or Store Room with Key Override
  • Access Method Keypad
  • Mounting Style Cylindrical
  • Lock Material Metal
  • Finish Satin Chrome
  • Series AD200
  • Handle Type Lever
  • Door Thickness 1-3/4"
  • Key Override Options Schlage "C" Keyway (Included)
  • Hand Field Reversible
  • Outside Height 12.38"
  • Outside Width 3-1/2"
  • Outside Depth 3-1/8"
  • Inside Height 9-1/2"
  • Inside Width 3-1/2"
  • Inside Depth 3-3/4"
  • Latch Length 3/4"
  • Latch Front Size 1-1/4" x 2 1/4"
  • Backset 2-3/4"
  • Number of Keys 12
  • Timed Entry Allowance 1 sec.
  • Power Source (4) AA Batteries
  • Battery Life Up to 2 yr.
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Event Audit Trail Up to 5000
  • Max. User Codes 5000
  • ADA Compliant Yes
  • Grade 1
  • Standards ANSI/BHMA A156.25, UL Listed, Including UL294
  • Weather Resistant Yes
  • Includes (4) AA Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by This is a very good lock. It's easy to program and has a great look when installed. I pulled a star for ease of installation as you have to have everything lined up almost perfectly and it takes bit of time to do that but once it's installed it functions well. I bought 14 of them and one had a couple of keys that have to be pressed deeper than the rest but once our staff learded that it wasn't an issue. I would recomend getting the hand held device that goes with it as an extra option in case you want to change any settings or run diagnostics on the locks. Most things can be done from the keypad it comes with but not everything. It's pretty pricey but you get what you pay for and this one is built to last. March 1, 2013
  • 2016-08-24 T04:42:07.688-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5VRD3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.