Skip Content
WG
SCHLAGE ELECTRONICS

Exit Device Trim, Series CO100,48 in. W

  • Item # 28XW03
  • Mfr. Model # CO100993R70 KP RHO 626 PD
  • Catalog Page # N/A
  • UNSPSC # 46171619
Exit Device Trim,Series CO100,48 in. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $512.50 / each

Web Price $1,383.36

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 10.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Exit Device Trim
  • Performance Heavy Duty
  • Door Handing Non-Handed
  • Series CO100
  • Fire Rated Yes
  • Color Silver
  • Finish Satin Chrome
  • Max. Door Height 96"
  • Max. Door Width 48"
  • Fits Stile Width 5"
  • For Door Thickness 1-3/4" to 2-1/4"
  • Application Heavy Traffic
  • Overall Length 9-1/4"
  • Overall Width 3-3/8"
  • Grade 1
  • Standards ANSI A156.3-2001 GRADE 21
  • ADA Compliant Yes
  • Features Entry Code or Key Retracts Latch
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.