Navigation Menu New

Access My Account, Order History, Lists and more here.

28XW07 CO100CY70 KP RHO 626 LD UNSPSC # 46171503

Electronic Lock, 2-3/4 in Backset, Cylindrical, Satin Chrome, 5/8 in Latch Length

  • Item # 28XW07
  • Mfr. Model # CO100CY70 KP RHO 626 LD
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Electronic Lock, 2-3/4 in Backset, Cylindrical, Satin Chrome, 5/8 in Latch Length

  • Item # 28XW07
  • Mfr. Model # CO100CY70 KP RHO 626 LD
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Electronic Lock
  • Function Classroom/ Storeroom
  • Access Method Keypad
  • Mounting Style Cylindrical
  • Lock Material Die Cast Metal
  • Finish Satin Chrome
  • Series CO100
  • Handle Type Lever
  • Door Thickness 1-3/4 in
  • Key Override Options Less Cylinder
  • Hand Nonhanded
  • Network Interface None
  • Outside Height 9 15/32 in
  • Outside Width 3 7/16 in
  • Outside Depth 3 49/64 in
  • Inside Height 10 7/64 in
  • Inside Width 3 7/16 in
  • Inside Depth 2 31/32 in
  • Latch Length 5/8 in
  • Latch Front Size 2-1/4 in x 1-1/8 in
  • Backset 2-3/4 in
  • Keypad Material ABS Plastic
  • Number of Keys 0
  • Timed Entry Allowance Adjustable
  • Power Source (4) AA Batteries
  • Battery Life 2 yr
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Event Audit Trail No
  • Max. User Codes 500
  • Max. Proximity Range At Lock
  • Fire Rating Yes
  • ADA Compliant Yes
  • Grade 1
  • IP Rating Not Rated
  • Standards ANSI A156.25
  • Weather Resistant Yes
  • For Use With Commercial Doors
  • Includes Latch, Strike Plate
  • Electrical/Mechanical Electrical
  • Ligature Resistant No
  • Location Type Commercial
  • Lockset Finish Satin Chrome
  • Lockset Fire Rating 3 hr
  • Style Rhodes

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top