Navigation Menu New

Access My Account, Order History, Lists and more here.

40GN44 CO200CY50 PRK RHO 626 PD UNSPSC # 46171619

Electronic Keyless Lock, 2-3/4 in Backset, Cylindrical, Satin Chrome, 1/2 in Latch Length

  • Item # 40GN44
  • Mfr. Model # CO200CY50 PRK RHO 626 PD
  • UNSPSC # 46171619
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Electronic Keyless Lock, 2-3/4 in Backset, Cylindrical, Satin Chrome, 1/2 in Latch Length

  • Item # 40GN44
  • Mfr. Model # CO200CY50 PRK RHO 626 PD
  • UNSPSC # 46171619
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Electronic Keyless Lock
  • Function Office
  • Access Method Keypad and Proximity Card
  • Mounting Style Cylindrical
  • Lock Material Metal
  • Finish Satin Chrome
  • Series CO200
  • Handle Type Lever
  • Door Thickness 1-3/4 in
  • Key Override Options Schlage Interchangeable Core
  • Hand Field Reversible
  • Outside Height 9 15/32 in
  • Outside Width 3 29/64 in
  • Outside Depth 3 43/64 in
  • Inside Height 10 7/64 in
  • Inside Width 3 43/64 in
  • Inside Depth 2 31/32 in
  • Latch Length 1/2 in
  • Latch Front Size 1-1/8 in x 2-1/4 in
  • Backset 2-3/4 in
  • Keypad Material Rubber
  • Number of Keys 12
  • Timed Entry Allowance 1 sec
  • Power Source (4) AA Batteries
  • Battery Life 1 to 2 yr
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Event Audit Trail 2000
  • Max. User Codes 2000
  • Max. Proximity Range Up to 1.25 in
  • ADA Compliant Yes
  • Grade 1
  • Standards BHMA/ANSI 156.25 Grade 1 Operation and Security, UL10C, UL294
  • Weather Resistant Yes
  • For Use With Access Control Locks
  • Electrical/Mechanical Electrical
Back to Top