Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SCHLAGE ELECTRONICS

Electromagnetic Lock, 12/24 VDC, 1200 lbs

  • Item # 3HEN6
  • Mfr. Model # 70TJ
  • Catalog Page # 2024
  • UNSPSC # 46171511
Electromagnetic Lock,12/24 VDC,1200 lbs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use the SCHLAGE® electromagnetic lock to monitor a controlled area such as a hospital laboratory or a secure area in an airport. Also provides traffic control for doors in a commercial or education building. Utilizes magnetic forces to maintain powerful bond between frame-mounted magnet and door-mounted armature. Includes top jamb bracket. Surface mount with 1000-lb. holding force.

View More

Technical Specs

  • Item Electromagnetic Lock
  • Type Above Door Frame Surface Mount
  • Opening Action Instant Open and Status Monitor
  • Amp Draw @ 12V 0.25
  • Amp Draw @ 24V 0.12
  • Input Voltage 12/24VDC
  • Holding Force (Lb.) 1000
  • Lock Body Length (In.) 8
  • Lock Body Width (In.) 3
  • Lock Body Depth (In.) 1-7/8
  • Strike Plate Length (In.) 7
  • Strike Plate Width (In.) 2-3/4
  • Strike Plate Depth (In.) 9/16
  • Mfr. Series MagForce 70
  • Finish Stainless Steel
  • Standards UL10C 1 Hour Fire Rated
  • For Use With Inswing Doors
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.