Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
SCHLAGE ELECTRONICS

Electromagnetic Lock, 600 lbs

  • Item# 3HEN4
  • Mfr. Model# 40
  • Catalog Page# 2024
  • UNSPSC# 46171511
Electromagnetic Lock,600 lbs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $275.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the SCHLAGE® electromagnetic lock to monitor a controlled area such as a hospital laboratory or a secure area in an airport. Also provides traffic control for doors in a commercial or education building. Utilizes magnetic forces to maintain powerful bond between frame-mounted magnet and door-mounted armature. Frame surface mount with 500-lb. holding force.

View More

Technical Specs

  • Item Electromagnetic Lock
  • Type Frame Surface Mount
  • Opening Action Instant Open and Status Monitor
  • Amp Draw @ 12V 0.32
  • Amp Draw @ 24V 0.15
  • Input Voltage 12/24VDC
  • Holding Force (Lb.) 500
  • Lock Body Length (In.) 8
  • Lock Body Width (In.) 1-7/8
  • Lock Body Depth (In.) 1-5/8
  • Strike Plate Length (In.) 7
  • Strike Plate Width (In.) 1-5/8
  • Strike Plate Depth (In.) 9/16
  • Mfr. Series MagForce 40
  • Finish Stainless Steel
  • Standards UL10C 1 Hour Fire Rated
  • For Use With Outswing Doors
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.