Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
SCHLAGE ELECTRONICS

500lb Magnet, AVS, DSM, MBS, RTD

  • Item # 6LCZ2
  • My Part #
  • Mfr. Model # M420P
  • Catalog Page # 1972
  • UNSPSC # 46171511
500lb Magnet, AVS, DSM, MBS, RTD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $501.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.98 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the SCHLAGE® electromagnetic lock to monitor a controlled area such as a hospital laboratory or a secure area in an airport. Also provides traffic control for doors in a commercial or education building. Bayonet mount makes installation simpler by not requiring the magnet to be held overhead while installing mounting screws. Automatic voltage selection recognizes the voltage applied to the lock. Magnetic bond sensor monitors the strength of the bond between the lock and armature. Door position switch lets you know whether door is open or closed. Relock time delay features a relock delay that is adjustable from 0.5 to 30 seconds. Allows for right-hand or left-hand configuration in the field. 500-lb. holding force.

View More

Technical Specs

  • Item Electromagnetic Lock
  • Material Hard Anodized Aluminum
  • Amp Draw @ 12V .75A
  • Amp Draw @ 24V .38A
  • Input Voltage 12/24VDC
  • Total Projection (In.) 4
  • Holding Force (Lb.) 500
  • Armature Length (In.) 6
  • Armature Width (In.) 2
  • Armature Depth (In.) 1
  • Lock Body Length (In.) 9
  • Lock Body Width (In.) 2
  • Lock Body Depth (In.) 2-1/2
  • Mfr. Series M400
  • Finish Aluminum
  • Standards UL1034, UL10C, ANSI/BHMA156.23
  • Options Included Automatic Voltage Selection, Magnetic Bond Sensor, Door Position Switch, Relock Time Delay
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.