Skip Content

NC
SCHLAGE

Deadbolt Lock,Polished Brass,10 Button

  • Item # 36Z098
  • My Part #
  • Mfr. Model # BE365 PLY 505
  • Catalog Page # 2021
  • UNSPSC # 46171619
Deadbolt Lock,Polished Brass,10 Button close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $212.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use in a wide range of facilities, including large hospitals, small clinics, campus universities, single buildings, or entire office developments. Programmable keypad features on-board controller access to simple electrified or battery-powered locking devices. 19 individual user codes to provide secure access; program right at the keypad. Includes 2 backup keys for emergency egress. Fit left- and right-handed doors from 1-3/8"- to 1-3/4"-thick. All-metal chassis and escutcheons with wear-resistant silicone rubber buttons. Includes 9V battery and low battery indicator light. Meet ANSI/BHMA Grade 2 requirements.

View More

Technical Specs

  • Item Electronic Keyless Deadbolt
  • Function Auxiliary with Key Override
  • Access Method Keypad
  • Mounting Style Cylindrical
  • Lock Material Nickel Silver
  • Finish Bright Brass
  • Series BE
  • Handle Type None
  • Door Thickness 1-3/8" to 1-3/4"
  • Key Override Options Schlage "C" Keyway (Included)
  • Hand Nonhanded
  • Outside Height 5-1/2"
  • Outside Width 3"
  • Outside Depth 2-1/2"
  • Latch Length 1"
  • Latch Front Size 1" x 2-1/4"
  • Backset 2-3/8 to 2-3/4"
  • Keypad Material Silicone Rubber
  • Number of Keys 10
  • Timed Entry Allowance 5 sec.
  • Power Source Alkaline Battery
  • Battery Life 3 yr.
  • Max. User Codes 10,000
  • Grade 2
  • Standards ANSI/BHMA
  • Weather Resistant Yes
  • Includes 9V Alkaline Battery
  • Electrical/Mechanical Electrical
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.