Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCHLAGE

Deadbolt, HD, Satin Chrome, C123

  • Item# 36Z097
  • Mfr. Model# B662P C123 626
  • Catalog Page# 2430
  • UNSPSC# 46171503
Deadbolt,HD,Satin Chrome,C123 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $214.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SCHLAGE® deadbolt features increased latch and bolt size for maximum kick resistance. Designed for heavy-duty traffic in government, education, hospital, and sports and leisure applications. Restricted C123 keyway. Double cylinder deadbolt includes 1" throw bolt and 6-pin solid brass cylinder. 2 keys.

View More

Technical Specs

  • Item Deadbolt
  • Security Type Heavy-Duty
  • Location Type Commercial
  • Series B660
  • Material Brass/Steel/Zinc
  • Finish Satin Chrome
  • Backset 2-3/4"
  • Faceplate Dimensions 1-1/8" x 2-1/4"
  • For Door Thickness 1-5/8" to 2"
  • Strike Dim. 1-1/4" x 2-3/4"
  • Throw Length "1""
  • Grade 1
  • Keying Keyed Different
  • Pins 6
  • Keyway Type C123
  • Strike Square Corner
  • Cylinder Double
  • Number of Keys 2
  • Includes Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.