Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCHLAGE

Key Contrl Deadbolt, Med.Duty, Satin Chrme

  • Item# 2RE81
  • Mfr. Model# BC162P 613
  • Catalog Page# N/A
  • UNSPSC# 46171503
Key Contrl Deadbolt,Med.Duty,Satin Chrme close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Key Control Deadbolt
  • Security Type Medium-Duty
  • Location Type Commercial
  • Series QDB2
  • Material Brass
  • Finish Satin Chrome
  • Backset 2-3/8" or 2-3/4"
  • Faceplate Dimensions 1" x 2-1/4"
  • For Door Thickness 1-3/8" to 1-3/4"
  • Strike Dim. 1" x 2-1/4"
  • Throw Length 1"
  • Grade 2
  • Keying Key Control
  • Pins 6
  • Keyway Type KW1 + KC
  • Cylinder Single
  • Number of Keys 2
  • Standards ANSI/BHMA A156.5 GRADE 2
  • Includes Control and Master Keys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms