Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCHEPPACH

1/3 HP Vertical Band Saw, Voltage: 120, Max. Blade Length: 70-1/2"

  • Item# 36K001
  • Mfr. Model# M90106
  • Catalog Page# N/A
  • UNSPSC# 27112709
1/3 HP Vertical Band Saw, Voltage: 120, Max. Blade Length: 70-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Band Saws

Technical Specs

  • Item Vertical Band Saw
  • Cutting Capacity Rectangle 4-5/8" x 9-5/8"
  • Cutting Capacity Round 4-5/8"
  • Cutting Capacity Square 4-5/8"
  • Voltage 120
  • HP 1/3
  • Speeds 2780 fpm
  • Max. Thickness of Cut 4-5/8"
  • Miter Capacity 45 Degrees
  • Max. Blade Length 70-1/2"
  • Max. Blade Width 1/2"
  • Blade Thickness 0.020"
  • Overall Height 33-1/2"
  • Overall Width 26"
  • Overall Depth 19"
  • Cutting Angle 45 Degrees
  • Amps AC 3.5
  • Phase 1
  • Hz 60
  • Table Dimensions 12-1/2 x 13-3/4"
  • Application Wood
  • Blade Wheels Dia. 10"
  • Min. Blade Width 1/8"
  • Includes (1) Cast Iron Table, (1) Adjustable Blade Guides, (1) Adjustable Fence, (1) Saw Blade
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms