Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCHEPPACH

Radial Arm Saw 10" And 12", 3400 No Load RPM, 0 to 180° Miter Capacity

  • Item# 36K010
  • Mfr. Model# M90126
  • Catalog Page# N/A
  • UNSPSC# 27112709
Radial Arm Saw 10" And 12", 3400 No Load RPM, 0 to 180° Miter Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Radial Arm Saw
  • Blade Dia. 10" And 12"
  • Motor HP 1
  • Voltage 115/230
  • Phase 1
  • Hz 60
  • Cutting Depth @ 90 Degrees 1-1/2"
  • Cutting Depth @ 45 Degrees 3/4"
  • Miter Capacity 0 to 180 Degrees
  • Bevel Capacity 0 Degrees , 45 Degrees , 90 Degrees
  • Rip Capacity 16-1/2"
  • Crosscut @ 45 Deg. W 11-3/4"
  • Crosscut @ 90 Deg. W 16-1/2"
  • No Load RPM 3400
  • Arbor Size 1"
  • Bevel Stops 3
  • Tool Weight 331 lb.
  • Features Will Accept Both 10" & 12" Blade, Automatic Blade Brake, Rigid Steel Floor Stand With Oversized Wood Table, Blade Guard, Depth Of Cut Control Hand Wheel, Locking Levers Are Positioned Above The Table For Easy, Safe Access, Easy To Read Rip Scale
  • Includes Floor Stand With Table, Automatic Blade Brake, Dust Port, Depth Of Cut Control, Rip Scale, Overload Protection
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms