Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCHEPPACH

6-1/4" Plunge Saw and Rail, 5500 No Load RPM, 9 Amps @ 120V

  • Item# 15E319
  • Mfr. Model# M90700
  • Catalog Page# N/A
  • UNSPSC# 27112709
6-1/4" Plunge Saw and Rail, 5500 No Load RPM, 9 Amps @ 120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Track Saws

Technical Specs

  • Item Plunge Saw and Rail
  • Blade Dia. 6-1/4"
  • Blade Side Right
  • No Load RPM 5500
  • Arbor Size 13/16"
  • Depth of Cut @ 90 Deg. 2"
  • Depth of Cut @ 45 Deg. 1-5/8"
  • Amps @ 120V 9
  • Tool Length 13-3/4"
  • Tool Weight 10.6 lb.
  • Cord Length 8 ft.
  • Features Dust Collection Port, Splinter Guard For Cleaner Cuts, 6-1/4" 48 Teeth Blade
  • Includes (2) 7-1/2 x 25" Rails with Connector
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms