Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCHEPPACH

12" Cabinet Table Saw, 16.0 Amps, Blade Tilt: Left, 5/8" and 1" Arbor Size, 3450 No Load RPM

  • Item# 36K005
  • Mfr. Model# M90122
  • Catalog Page# N/A
  • UNSPSC# 27112709
12" Cabinet Table Saw, 16.0 Amps, Blade Tilt: Left, 5/8" and 1" Arbor Size, 3450 No Load RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cabinet Table Saw
  • Blade Dia. 12"
  • Arbor Size 5/8" and 1"
  • Motor HP 3
  • Amps 16.0
  • No Load RPM 3450
  • Blade Tilt Left
  • Depth of Cut @ 90 Deg. 4"
  • Depth of Cut @ 45 Deg. 2-3/4"
  • Cutting Capacity Rip Left 9-1/8"
  • Cutting Capacity Rip Right 50"
  • Table Surface w/Extension 79-1/2" x 30"
  • Table Front of Blade 12-3/4"
  • Overall Height 42"
  • Overall Width 83"
  • Overall Depth 44"
  • Voltage 240VAC
  • Phase 1
  • Hz 60
  • Material Cast Iron
  • Includes MDF Table Extension, T-style Rip Fence with Replaceable, Polyethylene Faces, Dado Arbor, Table Insert, Ul987 Approved Blade Guide, Riving Knife System, (1) Tooth Carbide Blade
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms