Skip Content

C3
SCHATZ BEARING

Flanged Ball Bearing,240lb,500rpm

  • Item # 45DK60
  • My Part #
  • Mfr. Model # TW25
  • Catalog Page # N/A
  • UNSPSC # 31171504
Flanged Ball Bearing,240lb,500rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.27 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A Schatz Bearing unground flanged ball bearing is a cost-effective choice for less demanding applications—food processing machinery, material handling, conveyors, baggage systems, medical processing, and more. Unground surface has not been subjected to any grinding or surface hardening during production, but is usually formed by stamping or drawing. Flanged ball bearing features a lip extension on the outer ring of the bearing. This flange helps simplify the mounting and positioning of the bearing.

View More

Technical Specs

  • Item Unground Flanged Radial Ball Bearing
  • Bearing Type Ball
  • Bore Dia. 1"
  • Outside Dia. 2"
  • Width 9/16"
  • Flange Dia. 2-3/16"
  • Flange Thickness 0.09"
  • Ball Material Carbon Steel
  • Seal Material Synthetic Rubber
  • Lubrication Gadus S2 V100 2
  • Dynamic Load Capacity 240 lb.
  • Max. RPM 500
  • Temp. Range -25 Degrees F to 130 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.