Navigation Menu New

Access My Account, Order History, Lists and more here.

45DK31 AF3236 UNSPSC # 31171504

Tap image to zoom.

Roll over image to zoom.

Flanged Ball Bearing, 1-1/8in dia

  • Item # 45DK31
  • Mfr. Model # AF3236
  • UNSPSC # 31171504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

A Schatz Bearing unground flanged ball bearing is a cost-effective choice for less demanding applications—food processing machinery, material handling, conveyors, baggage systems, medical processing, and more. Unground surface has not been subjected to any grinding or surface hardening during production, but is usually formed by stamping or drawing. Flanged ball bearing features a lip extension on the outer ring of the bearing. This flange helps simplify the mounting and positioning of the bearing.

Technical Specs

  • Item Unground Flanged Radial Ball Bearing
  • Bearing Type Ball
  • Bore Dia. 1/2 in
  • Outside Dia. 1 1/8 in
  • Width 7/16 in
  • Flange Dia. 1 1/4 in
  • Flange Thickness 0.06 in
  • Ball Material Carbon Steel
  • Lubrication Royco 885
  • Dynamic Load Capacity 80 lb
  • Max. RPM 500 RPM
  • Temp. Range -65 Degrees to 365 Degrees F

A Schatz Bearing unground flanged ball bearing is a cost-effective choice for less demanding applications—food processing machinery, material handling, conveyors, baggage systems, medical processing, and more. Unground surface has not been subjected to any grinding or surface hardening during production, but is usually formed by stamping or drawing. Flanged ball bearing features a lip extension on the outer ring of the bearing. This flange helps simplify the mounting and positioning of the bearing.

Back to Top