Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SCHAEFER

230V Belt Drive, Assembled, 2 Speed Agricultural Exhaust Fan, 1/2HP

  • Item# 5AFE2
  • Mfr. Model# GFFM363G12-2
  • Catalog Page# N/A
  • UNSPSC# 40101502
230V Belt Drive, Assembled, 2 Speed Agricultural Exhaust Fan, 1/2HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Flush-Mount Belt-Drive Fiberglass Exhaust Fans

• Rugged fiberglass housing Galvanized steel blades Heavy-duty aluminum shutters Shipped fully assembled
Mount flush from inside with sturdy mounting flange. Fiberglass venturi maximizes airflow. Motors are energy efficient, totally enclosed, thermally protected, and maintenance free. Shipped with motor, belt, and automatic belt tensioner.

View More

Technical Specs

  • Item Agricultural Exhaust Fan
  • Type Belt Drive, Assembled, 2 Speed
  • Propeller Dia. (In.) 36
  • CFM @ 0.000-In. SP 10,050/6852
  • CFM @ 0.050-In. SP 9230/6344
  • CFM @ 0.100-In. SP 8230/5710
  • CFM @ 0.150-In. SP 5460/4695
  • CFM/Watt @ 0.000-In. SP 18.8
  • CFM/Watt @ 0.050-In. SP 16.7
  • CFM/Watt @ 0.100-In. SP 14.6
  • CFM/Watt @ 0.150-In. SP 9.7
  • Fan RPM 730
  • Voltage 230
  • Hz 60
  • Phase 1
  • Full Load Amps 2.3
  • Watts 373
  • HP 1/2
  • Motor RPM 1725/1140
  • Motor Type Capacitor Start, Capacitor Run
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Insulation Class B
  • Height (In.) 43-1/8
  • Width (In.) 42-3/4
  • Max. Depth (In.) 25-1/4
  • Opening Required H (In.) 43-3/4
  • Opening Required W (In.) 43-1/2
  • Flange Width (In.) 2-1/4
  • Venturi Clearance Dia. (In.) 37
  • Venturi Depth (In.) 10
  • Mounting Location Wall
  • Max. Ambient Temp. (F) 104
  • Shaft Dia. (In.) 5/8
  • Bearing Type Permanently Lubricated Ball
  • Number of Blades 3
  • Propeller Material Galvanized Steel
  • Frame Material Fiberglass
  • Frame Finish Polished Tan Fiberglass
  • Free Area (Square-Ft.) 12.84
  • Agency Compliance UL Listed Motor
  • For Use With General Exhaust Application
  • Includes Aluminum Shutter and Belt Tensioner
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.