Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCHAEFER

Exh Fan, D/D, 20 Dia, CFM 3730,115/230 V

  • Item# 5AFD3
  • Mfr. Model# GPFM203P13
  • Catalog Page# 3672
  • UNSPSC# 40101502
Exh Fan,D/D,20 Dia,CFM 3730,115/230 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $939.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 49.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flush-Mount Direct-Drive Exhaust Fans

• Rugged corrosion-resistant polyethylene housing, blades, and shutter Shipped fully assembled
Mount flush to inside wall for attachment to opening with wide, heavy-duty flange. Integrated PVC or aluminum shutter ensures longevity. Energy efficient, totally enclosed, maintenance-free motors.

View More

Technical Specs

  • Item Agricultural Exhaust Fan
  • Type Direct Drive, Preassembled, Adjustable Speed
  • Propeller Dia. (In.) 20
  • CFM @ 0.000-In. SP 3730
  • CFM @ 0.050-In. SP 3533
  • CFM @ 0.100-In. SP 3318
  • CFM @ 0.150-In. SP 3075
  • CFM/Watt @ 0.000-In. SP 13.9
  • CFM/Watt @ 0.050-In. SP 12.8
  • CFM/Watt @ 0.100-In. SP 12.1
  • CFM/Watt @ 0.150-In. SP 10.9
  • Fan RPM 1725
  • Voltage 115/230
  • Hz 60
  • Phase 1
  • Full Load Amps 3.8/1.9
  • Watts 246
  • HP 1/3
  • Motor RPM 1725
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Insulation Class B
  • Height (In.) 23-1/4
  • Width (In.) 23-5/8
  • Max. Depth (In.) 23-3/8
  • Opening Required H (In.) 24-3/4
  • Opening Required W (In.) 23-1/2
  • Flange Width (In.) 2-1/4
  • Venturi Clearance Dia. (In.) 21
  • Mounting Location Wall
  • Max. Ambient Temp. (F) 104
  • Shaft Dia. (In.) 1/2
  • Bearing Type Permanently Lubricated Ball
  • Number of Blades 3
  • Propeller Material Polypropylene
  • Frame Material Polyethylene
  • Frame Finish Polished White Polypethylene
  • Free Area (Square-Ft.) 3.75
  • Agency Compliance UL Listed Motor
  • For Use With General Exhaust Application
  • Includes PVC Shutter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.