TP
SCHAEFER

230V Belt Drive, Assembled, 2 Speed Agricultural Exhaust Fan, 1HP

  • Item # 5AFF4
  • My Part #
  • Mfr. Model # GFFM523G1-2
  • Catalog Page # N/A
  • UNSPSC # 40101502
230V Belt Drive, Assembled, 2 Speed Agricultural Exhaust Fan, 1HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,048.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 285.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flush-Mount Belt-Drive Fiberglass Exhaust Fans

• Rugged fiberglass housing Galvanized steel blades Heavy-duty aluminum shutters Shipped fully assembled
Mount flush from inside with sturdy mounting flange. Fiberglass venturi maximizes airflow. Motors are energy efficient, totally enclosed, thermally protected, and maintenance free. Shipped with motor, belt, and automatic belt tensioner.

View More

Technical Specs

  • Item Agricultural Exhaust Fan
  • Type Belt Drive, Assembled, 2 Speed
  • Propeller Dia. (In.) 52
  • CFM @ 0.000-In. SP 23,891/15,789
  • CFM @ 0.050-In. SP 22,328/14,756
  • CFM @ 0.100-In. SP 20,542/13,576
  • CFM @ 0.150-In. SP 18,532/12,247
  • Fan RPM 498
  • Voltage 230
  • Hz 60
  • Phase 1
  • Full Load Amps 5.3/3.0
  • Watts 746
  • HP 1
  • Motor RPM 1725/1150
  • Motor Type Capacitor Start, Capacitor Run
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Insulation Class B
  • Height (In.) 58-1/4
  • Width (In.) 58
  • Max. Depth (In.) 26
  • Opening Required H (In.) 59-1/4
  • Opening Required W (In.) 59-1/4
  • Flange Width (In.) 2-3/4
  • Venturi Clearance Dia. (In.) 53
  • Venturi Depth (In.) 13
  • Mounting Location Wall
  • Max. Ambient Temp. (F) 104
  • Shaft Dia. (In.) 5/8
  • Bearing Type Permanently Lubricated Ball
  • Number of Blades 3
  • Propeller Material Galvanized Steel
  • Frame Material Fiberglass
  • Frame Finish Polished White Fiberglass
  • Free Area (Square-Ft.) 23.36
  • Agency Compliance UL Listed Motor
  • For Use With General Exhaust Application
  • Includes Aluminum Shutter and Belt Tensioner
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.