Skip Content

TP
SCHAEFER

208-230/460V Cone, Belt Drive Agricultural Exhaust Fan, 2HP

  • Item # 22UX88
  • My Part #
  • Mfr. Model # G573CF2G-3-HV
  • Catalog Page # N/A
  • UNSPSC # 40101502
Cone Exhaust Fan,57 In,208-230/460V,3 PH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,056.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 365.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 57" belt-drive exhaust fan features 3 galvanized steel blades, a 1-pc. molded fiberglass narrow-profile housing, and heavy-duty aluminum shutters. The rugged, UV-protected, heavy-duty polyethylene cone can be installed in the field. Shipped with motor, belt, and automatic belt tensioner.

View More

Technical Specs

  • Item Agricultural Exhaust Fan
  • Type Cone, Belt Drive
  • Propeller Dia. (In.) 57
  • CFM @ 0.000-In. SP 35,200
  • CFM @ 0.050-In. SP 33,600
  • CFM @ 0.100-In. SP 31,700
  • CFM @ 0.150-In. SP 29,700
  • CFM/Watt @ 0.000-In. SP 21.0
  • CFM/Watt @ 0.050-In. SP 19.3
  • CFM/Watt @ 0.100-In. SP 17.7
  • CFM/Watt @ 0.150-In. SP 16.2
  • Fan RPM 588
  • Voltage 208-230/460
  • Hz 60
  • Phase 3
  • Full Load Amps 6-5.8/2.9
  • Watts 1878
  • HP 2
  • Motor RPM 1745
  • Motor Type Energy Efficient
  • Motor Enclosure Totally Enclosed Nonventilated
  • Motor Insulation Class F
  • Height (In.) 67-1/2
  • Width (In.) 67-1/2
  • Max. Depth (In.) 62-3/4
  • Opening Required H (In.) 62-1/2
  • Opening Required W (In.) 62-1/2
  • Flange Width (In.) 3
  • Venturi Clearance Dia. (In.) 57-5/8
  • Venturi Depth (In.) 28
  • Cone Dia. (In.) 67-3/8
  • Cone Depth (In.) 34-3/4
  • Mounting Location Wall
  • Max. Ambient Temp. (F) 104 Degrees
  • Shaft Dia. (In.) 1
  • Bearing Type Self-Aligning Pillow Block
  • Number of Blades 3
  • Propeller Material Galvanized Steel
  • Frame Material Fiberglass
  • Frame Finish Gel Coat
  • Mesh Size 2-1/2"
  • Free Area (Square-Ft.) 21
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.