Navigation Menu New

Access My Account, Order History, Lists and more here.

453D88 08667 UNSPSC # 24111808

Tap image to zoom.

Roll over image to zoom.

Portable Fuel Tank, Red, Plastic, 9 gal Capacity, 11.75 in Height, 14.3 in Width

  • Item # 453D88
  • Mfr. Model # 08667
  • UNSPSC # 24111808
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Technical Specs

  • Item Portable Fuel Tank
  • Color Red
  • Material Plastic
  • Capacity 9 gal
  • Style Rectangular
  • Height 11.75 in
  • Width 14.3 in
  • Length 22.9 in

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top