Navigation Menu New

Access My Account, Order History, Lists and more here.

453D85 08580 UNSPSC # 24111808

Portable Fuel Tank

  • Item # 453D85
  • Mfr. Model # 08580
  • UNSPSC # 24111808
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Portable Fuel Tank

  • Item # 453D85
  • Mfr. Model # 08580
  • UNSPSC # 24111808
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Technical Specs

  • Item Portable Fuel Tank
  • Color Red
  • Material Plastic
  • Capacity 6.6 gal
  • Style OEM
  • Height 9.75 in
  • Width 14 in
  • Length 21.25 in
Back to Top