Navigation Menu New

Access My Account, Order History, Lists and more here.

453D82 08590 UNSPSC # 24111808

Portable Fuel Tank

  • Item # 453D82
  • Mfr. Model # 08590
  • UNSPSC # 24111808
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Portable Fuel Tank

  • Item # 453D82
  • Mfr. Model # 08590
  • UNSPSC # 24111808
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Technical Specs

  • Item Portable Fuel Tank
  • Color Red
  • Material Plastic
  • Capacity 3 gal
  • Style Neptune
  • Height 8 in
  • Width 10.75 in
  • Length 16.75 in

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top