Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

SCEPTER MARINE Marine Fuel Tank: 3 gal Capacity, 9 1/8 in Ht, 14 1/4 in Lg, 10 3/8 in Wd

Item 
453D84
Mfr. Model 
08576

Product Details

Catalog Page
N/A
Brand
SCEPTER MARINE
Manufacturer Part Number
08576
Product Type
Marine Fuel Tank
Color
Red
Capacity
3 gal
Height
9-1/8 in
Length
14-1/4 in
Width
10-3/8 in
Tank Material
HDPE
Fuel Port Fitting Type
NPT
Fuel Port Size
1/4 in
Integrated Fuel Gauge
Yes
Style
OEM
Standards
ABYC; CSA; EPA; ICMI; JCI; SAI Global
UNSPSC
24111808
Country of Origin
Canada (subject to change)
Product Description

Marine fuel tanks store fuel and other flammable liquids in marine, freshwater, and other damp or moist locations.