Navigation Menu New

Access My Account, Order History, Lists and more here.

55AZ22 FG4RVG5 UNSPSC # 24112207

Tap image to zoom.

Roll over image to zoom.

Gas Can, Plastic, 5 gal Capacity, 18 15/32 in Height, 13 7/64 in Length, 7 15/32 in Width

  • Item # 55AZ22
  • Mfr. Model # FG4RVG5
  • UNSPSC # 24112207
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Technical Specs

  • Item Gas Can
  • Capacity 5 gal
  • Venting Self
  • Color Red
  • Material Plastic
  • Height 18 15/32 in
  • Length 13 7/64 in
  • Width 7 15/32 in
  • Spout Outside Dia. 2 1/4 in
  • Spout Length 6 1/4 in
  • Standards EPA, CARB
  • Includes Smart Control Fuel Spout

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top