DV
SCEPTER

Gas Can, Red, 5 gal., 14-51/64" H, Plastic

  • Item # 49VT76
  • My Part #
  • Mfr. Model # 10445
  • Catalog Page # N/A
  • UNSPSC # 24112207
Gas Can, Red, 5 gal., 14-51/64" H, Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Gas Can
  • Capacity 5 gal.
  • Color Red
  • Material Plastic
  • Height 14-51/64"
  • Length 9-1/2"
  • Width 9-1/2"
  • Spout Outside Dia. 5/8"
  • Spout Length 5-51/64"
  • Standards EPA, CARB
  • Includes Fuel Can and EPA Fuel Spout
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms