Navigation Menu New

Access My Account, Order History, Lists and more here.

490N35 FR1G201 UNSPSC # 24112206

Gas Can, Polypropylene, 2 gal Capacity, 14 in Height, 9 45/64 in Length, 6 7/8 in Width

  • Item # 490N35
  • Mfr. Model # FR1G201
  • UNSPSC # 24112206
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Gas Can, Polypropylene, 2 gal Capacity, 14 in Height, 9 45/64 in Length, 6 7/8 in Width

  • Item # 490N35
  • Mfr. Model # FR1G201
  • UNSPSC # 24112206
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Gas Can
  • Capacity 2 gal
  • Venting Self
  • Color Red
  • Material Polypropylene
  • Height 14 in
  • Length 9 45/64 in
  • Width 6 7/8 in
  • Spout Outside Dia. 7/8 in
  • Spout Length 7 in
  • Standards CARB, EPA

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top