Navigation Menu New

Access My Account, Order History, Lists and more here.

55AZ23 FG4RVD5 UNSPSC # 24112207

Diesel Fuel Can, Plastic, 5 gal Capacity, 18 15/32 in Height, 13 7/64 in Length

  • Item # 55AZ23
  • Mfr. Model # FG4RVD5
  • UNSPSC # 24112207
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Diesel Fuel Can, Plastic, 5 gal Capacity, 18 15/32 in Height, 13 7/64 in Length

  • Item # 55AZ23
  • Mfr. Model # FG4RVD5
  • UNSPSC # 24112207
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Technical Specs

  • Item Diesel Fuel Can
  • Capacity 5 gal
  • Venting Self
  • Color Yellow
  • Material Plastic
  • Height 18 15/32 in
  • Length 13 7/64 in
  • Width 7 15/32 in
  • Spout Outside Dia. 2 1/4 in
  • Spout Length 6 1/4 in
  • Standards CARB, EPA
  • Includes Smart Control Fuel Can

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top