Navigation Menu New

Access My Account, Order History, Lists and more here.

490N37 FR1D501 UNSPSC # 24112207

Diesel Fuel Can, Polypropylene, 5 gal Capacity, 16 3/4 in Height, 11 17/32 in Length

  • Item # 490N37
  • Mfr. Model # FR1D501
  • UNSPSC # 24112207
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Diesel Fuel Can, Polypropylene, 5 gal Capacity, 16 3/4 in Height, 11 17/32 in Length

  • Item # 490N37
  • Mfr. Model # FR1D501
  • UNSPSC # 24112207
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Diesel Fuel Can
  • Capacity 5 gal
  • Venting Self
  • Color Yellow
  • Material Polypropylene
  • Height 16 3/4 in
  • Length 11 17/32 in
  • Width 9 59/64 in
  • Spout Outside Dia. 7/8 in
  • Spout Length 7 in
  • Standards CARB, EPA

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top