Navigation Menu New

Access My Account, Order History, Lists and more here.

32NC21 05177 UNSPSC # 49121510

Tap image to zoom.

Roll over image to zoom.

5 gal Water Container, Green High Density Polyethylene, 1 EA

  • Item # 32NC21
  • Mfr. Model # 05177
  • UNSPSC # 49121510
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Technical Specs

  • Item Water Container
  • Capacity 5 gal
  • Height 18 51/64 in
  • Length 13 45/64 in
  • Width 6 51/64 in
  • Material High Density Polyethylene
  • Color Green
  • Standards MIL-DTL-43613E
Back to Top