Navigation Menu New

Access My Account, Order History, Lists and more here.

55KA99 IFC1TF UNSPSC # 53131626

Hand Sanitizer, 1,000 mL, Cartridge, Foam, Deb InstantFOAM, PK 3

  • Item # 55KA99
  • Mfr. Model # IFC1TF
  • UNSPSC # 53131626
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Hand sanitizer contains agents to kill bacteria and germs that may cause illness. It can be rubbed onto hands when access to soap and water is not available.

Tap image to zoom.

Roll over image to zoom.

Hand Sanitizer, 1,000 mL, Cartridge, Foam, Deb InstantFOAM, PK 3

  • Item # 55KA99
  • Mfr. Model # IFC1TF
  • UNSPSC # 53131626
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Hand sanitizer contains agents to kill bacteria and germs that may cause illness. It can be rubbed onto hands when access to soap and water is not available.

Technical Specs

  • Hygiene Product Grouping Hand Sanitizer
  • Hygiene Series Deb InstantFOAM
  • Requires Dispenser Yes
  • Packaging Type Cartridge
  • Hygiene Form Foam
  • Size 1, 000 mL
  • Hygiene Properties Antimicrobial
  • Fragrance Unscented
  • Formula Alcohol, Dye Free, Hypoallergenic, Moisturizers
  • Uses Dispenser Mfr. No. IFS1LDS
  • Standards NSF E3 Rated
  • Item Hand Sanitizer
  • Ligature Resistant No
  • Green Certification or Other Recognition ECOLOGO(R) Certified, USDA Certified Biobased Product

Hand sanitizer contains agents to kill bacteria and germs that may cause illness. It can be rubbed onto hands when access to soap and water is not available.

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ECOLOGO(R) Certified, USDA Certified Biobased Product.
Back to Top