Navigation Menu New

Access My Account, Order History, Lists and more here.

55KA93 51105 UNSPSC # 53131627

Fresh, Foam, Liquid, Hand Soap, 1,000 mL, Jug, Deb Stoko, PK 4

  • Item # 55KA93
  • Mfr. Model # 51105
  • UNSPSC # 53131627
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Foam hand soap creates a lather to wash away germs, grease, and grime. It uses less water and soap than liquid hand cleaners.

Hand soap washes away grease, grime, and dirt during handwashing. Hand soap and cleaner refills are supplied in bulk containers such as jugs, drums, and cartridges for refilling dispensers. They come in liquid, foam, gel, paste, powder, and bar forms to suit different applications. Liquids allow pump dispensing for use in areas where hands are frequently washed. Foam creates a lather for washing up using less water and soap than other hand cleaners. Gels and pastes provide a thick coating that clings to hands for rubbing away heavy soils. Powders and other soaps with scrubbing particles are commonly used as heavy-duty, industrial hand cleaners to remove paint, adhesives, and other stuck-on or ground-in substances. Bar soap leaves no bottle behind to refill, recycle, or throw away.

Tap image to zoom.

Roll over image to zoom.

Fresh, Foam, Liquid, Hand Soap, 1,000 mL, Jug, Deb Stoko, PK 4

  • Item # 55KA93
  • Mfr. Model # 51105
  • UNSPSC # 53131627
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Foam hand soap creates a lather to wash away germs, grease, and grime. It uses less water and soap than liquid hand cleaners.

Hand soap washes away grease, grime, and dirt during handwashing. Hand soap and cleaner refills are supplied in bulk containers such as jugs, drums, and cartridges for refilling dispensers. They come in liquid, foam, gel, paste, powder, and bar forms to suit different applications. Liquids allow pump dispensing for use in areas where hands are frequently washed. Foam creates a lather for washing up using less water and soap than other hand cleaners. Gels and pastes provide a thick coating that clings to hands for rubbing away heavy soils. Powders and other soaps with scrubbing particles are commonly used as heavy-duty, industrial hand cleaners to remove paint, adhesives, and other stuck-on or ground-in substances. Bar soap leaves no bottle behind to refill, recycle, or throw away.

Technical Specs

  • Hygiene Product Grouping Hand Soap
  • Hygiene Series Deb Stoko
  • Requires Dispenser No
  • Packaging Type Jug
  • Hygiene Form Foam, Liquid
  • Size 1,000 mL
  • Hygiene Properties Biodegradable
  • Formula Mild, Moisturizers
  • Fragrance Fresh
  • Application Industrial
  • Color Clear
  • Uses Dispenser No
  • Item Hand Soap
  • Ligature Resistant No
  • Green Certification or Other Recognition Green Seal(R) Certified

Foam hand soap creates a lather to wash away germs, grease, and grime. It uses less water and soap than liquid hand cleaners.

Hand soap washes away grease, grime, and dirt during handwashing. Hand soap and cleaner refills are supplied in bulk containers such as jugs, drums, and cartridges for refilling dispensers. They come in liquid, foam, gel, paste, powder, and bar forms to suit different applications. Liquids allow pump dispensing for use in areas where hands are frequently washed. Foam creates a lather for washing up using less water and soap than other hand cleaners. Gels and pastes provide a thick coating that clings to hands for rubbing away heavy soils. Powders and other soaps with scrubbing particles are commonly used as heavy-duty, industrial hand cleaners to remove paint, adhesives, and other stuck-on or ground-in substances. Bar soap leaves no bottle behind to refill, recycle, or throw away.

Compliance and Restrictions

  • Safety Data Sheet (SDS) Available.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Green Seal(R) Certified.
Back to Top