Navigation Menu New

Access My Account, Order History, Lists and more here.

35YX81 AZU120TF UNSPSC # 53131608

Fresh, Foam, Hand Soap, 1,250 mL, Cartridge, Touch Free Ultra, PK 3

  • Item # 35YX81
  • Mfr. Model # AZU120TF
  • UNSPSC # 53131608
  • Catalog Page # 1498 1498
Country of Origin USA. Country of Origin is subject to change.

Foam hand soap creates a lather to wash away germs, grease, and grime. It uses less water and soap than liquid hand cleaners.

Hand soap washes away grease, grime, and dirt during handwashing. Hand soap and cleaner refills are supplied in bulk containers such as jugs, drums, and cartridges for refilling dispensers. They come in liquid, foam, gel, paste, powder, and bar forms to suit different applications. Liquids allow pump dispensing for use in areas where hands are frequently washed. Foam creates a lather for washing up using less water and soap than other hand cleaners. Gels and pastes provide a thick coating that clings to hands for rubbing away heavy soils. Powders and other soaps with scrubbing particles are commonly used as heavy-duty, industrial hand cleaners to remove paint, adhesives, and other stuck-on or ground-in substances. Bar soap leaves no bottle behind to refill, recycle, or throw away.

Tap image to zoom.

Roll over image to zoom.

Fresh, Foam, Hand Soap, 1,250 mL, Cartridge, Touch Free Ultra, PK 3

  • Item # 35YX81
  • Mfr. Model # AZU120TF
  • UNSPSC # 53131608
  • Catalog Page # 1498 1498
Country of Origin USA. Country of Origin is subject to change.

Foam hand soap creates a lather to wash away germs, grease, and grime. It uses less water and soap than liquid hand cleaners.

Hand soap washes away grease, grime, and dirt during handwashing. Hand soap and cleaner refills are supplied in bulk containers such as jugs, drums, and cartridges for refilling dispensers. They come in liquid, foam, gel, paste, powder, and bar forms to suit different applications. Liquids allow pump dispensing for use in areas where hands are frequently washed. Foam creates a lather for washing up using less water and soap than other hand cleaners. Gels and pastes provide a thick coating that clings to hands for rubbing away heavy soils. Powders and other soaps with scrubbing particles are commonly used as heavy-duty, industrial hand cleaners to remove paint, adhesives, and other stuck-on or ground-in substances. Bar soap leaves no bottle behind to refill, recycle, or throw away.

Technical Specs

  • Hygiene Product Grouping Hand Soap
  • Hygiene Series Touch Free Ultra
  • Requires Dispenser Yes
  • Packaging Type Cartridge
  • Hygiene Form Foam
  • Size 1, 250 mL
  • Hygiene Properties None
  • Formula Mild Soap
  • Fragrance Fresh
  • Color Blue
  • Uses Dispenser AUTOINFCON, TF2BLK, TF2WHI
  • Item Hand Soap

Foam hand soap creates a lather to wash away germs, grease, and grime. It uses less water and soap than liquid hand cleaners.

Hand soap washes away grease, grime, and dirt during handwashing. Hand soap and cleaner refills are supplied in bulk containers such as jugs, drums, and cartridges for refilling dispensers. They come in liquid, foam, gel, paste, powder, and bar forms to suit different applications. Liquids allow pump dispensing for use in areas where hands are frequently washed. Foam creates a lather for washing up using less water and soap than other hand cleaners. Gels and pastes provide a thick coating that clings to hands for rubbing away heavy soils. Powders and other soaps with scrubbing particles are commonly used as heavy-duty, industrial hand cleaners to remove paint, adhesives, and other stuck-on or ground-in substances. Bar soap leaves no bottle behind to refill, recycle, or throw away.

Back to Top