Navigation Menu New

Access My Account, Order History, Lists and more here.

55KA92 KCL1G UNSPSC # 53131627

Botanical, Paste, Hand Cleaner, 1,000 mL, Pump Bottle, Deb Stoko, PK 4

  • Item # 55KA92
  • Mfr. Model # KCL1G
  • UNSPSC # 53131627
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Paste hand cleaner is thick and coats hands during washing to remove heavy grease and grime. It won't drip during handwashing like liquid cleaners.

Hand soap washes away grease, grime, and dirt during handwashing. Hand soap and cleaner refills are supplied in bulk containers such as jugs, drums, and cartridges for refilling dispensers. They come in liquid, foam, gel, paste, powder, and bar forms to suit different applications. Liquids allow pump dispensing for use in areas where hands are frequently washed. Foam creates a lather for washing up using less water and soap than other hand cleaners. Gels and pastes provide a thick coating that clings to hands for rubbing away heavy soils. Powders and other soaps with scrubbing particles are commonly used as heavy-duty, industrial hand cleaners to remove paint, adhesives, and other stuck-on or ground-in substances. Bar soap leaves no bottle behind to refill, recycle, or throw away.

Tap image to zoom.

Roll over image to zoom.

Botanical, Paste, Hand Cleaner, 1,000 mL, Pump Bottle, Deb Stoko, PK 4

  • Item # 55KA92
  • Mfr. Model # KCL1G
  • UNSPSC # 53131627
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Paste hand cleaner is thick and coats hands during washing to remove heavy grease and grime. It won't drip during handwashing like liquid cleaners.

Hand soap washes away grease, grime, and dirt during handwashing. Hand soap and cleaner refills are supplied in bulk containers such as jugs, drums, and cartridges for refilling dispensers. They come in liquid, foam, gel, paste, powder, and bar forms to suit different applications. Liquids allow pump dispensing for use in areas where hands are frequently washed. Foam creates a lather for washing up using less water and soap than other hand cleaners. Gels and pastes provide a thick coating that clings to hands for rubbing away heavy soils. Powders and other soaps with scrubbing particles are commonly used as heavy-duty, industrial hand cleaners to remove paint, adhesives, and other stuck-on or ground-in substances. Bar soap leaves no bottle behind to refill, recycle, or throw away.

Technical Specs

  • Hygiene Product Grouping Hand Cleaner
  • Hygiene Series Deb Stoko
  • Requires Dispenser No
  • Packaging Type Pump Bottle
  • Hygiene Form Paste
  • Size 1,000 mL
  • Hygiene Properties Biodegradable
  • Formula Solvent
  • Fragrance Botanical
  • Application Automotive, Heavy Duty, Industrial
  • Color Clear
  • Uses Dispenser No
  • Item Hand Cleaner
  • Ligature Resistant No

Paste hand cleaner is thick and coats hands during washing to remove heavy grease and grime. It won't drip during handwashing like liquid cleaners.

Hand soap washes away grease, grime, and dirt during handwashing. Hand soap and cleaner refills are supplied in bulk containers such as jugs, drums, and cartridges for refilling dispensers. They come in liquid, foam, gel, paste, powder, and bar forms to suit different applications. Liquids allow pump dispensing for use in areas where hands are frequently washed. Foam creates a lather for washing up using less water and soap than other hand cleaners. Gels and pastes provide a thick coating that clings to hands for rubbing away heavy soils. Powders and other soaps with scrubbing particles are commonly used as heavy-duty, industrial hand cleaners to remove paint, adhesives, and other stuck-on or ground-in substances. Bar soap leaves no bottle behind to refill, recycle, or throw away.

Compliance and Restrictions

Back to Top