Skip Content

TP
SAWSTOP

Saw Mobile Cart, 53" Length, 26" Width, 21" Height

  • Item # 46AC74
  • My Part #
  • Mfr. Model # MC-CNS
  • Catalog Page # N/A
  • UNSPSC # 24101501
Saw Mobile Cart,53 in. L,21 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $242.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 50.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SawStop mobile cart can be easily rolled up a ramp and over uneven surfaces. Hefty 10” rubber tires and full ball bearing wheels. Cart is designed for use with the 30″ table, however, it will work with the 36″ table too. Not compatible with 52″ table.

View More

Technical Specs

  • Item Saw Mobile Cart
  • For Use With Contractor Saws
  • Length 53"
  • Width 26"
  • Height 21"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Australia, Brazil, Canada, China, Japan, North Korea, Kuwait, Mexico, New Zealand, and South Africa.

  • This item has been restricted from sale in the following states: AK, and HI.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.