Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SAWSTOP

Outfeed Table, 34" Length, 24" Width, 4" Height

  • Item # 46AC82
  • My Part #
  • Mfr. Model # OFT30-CNS-000
  • Catalog Page # N/A
  • UNSPSC # 27112709
Outfeed Table, 34" Length, 24" Width, 4" Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $120.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SawStop outfeed table makes one-person operation easier. Offers additional support for long rips, 30″ of additional out-feed space, and all-steel hardware. Machined miter gauge slots. Sturdy, black powder-coated legs are connected to adjustable feet for a level work surface. Designed specifically for use with the T-Glide Professional Series Fence System. Outfeed table not compatible with mobile bases or mobile cart.

View More

Technical Specs

  • Item Outfeed Table
  • For Use With Industrial Cabinet Saws, Professional Cabinet Saws, Contractor Saws
  • Length 34"
  • Width 24"
  • Height 4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Australia, Brazil, Canada, China, Japan, North Korea, Kuwait, Mexico, New Zealand, and South Africa.

  • This item has been restricted from sale in the following states: AK, and HI.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.