TP
SAWSTOP

Dust Collection Guard, For Use With Most ICS, PCS and CNS Configurations, Length 19"

  • Item # 436C62
  • My Part #
  • Mfr. Model # TSG-FDC
  • Catalog Page # N/A
  • UNSPSC # 40161503
Dust Collection Guard,  For Use With Most ICS, PCS and CNS Configurations,  Length 19" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Power Saws and Accessories~Table Saw Accessories


$487.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 58.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain states.
  • This item is restricted for international sale.

Technical Specs

  • Item Dust Collection Guard
  • For Use With Most ICS, PCS and CNS Configurations
  • Requires Mfr. No. ICS, PCS, CNS
  • Length 19"
  • Width 79"
  • Height 23-1/4"
  • Material Steel
  • Features Transparent Blade Cover, Wide Pipe Allows for High Air Volume Collection
  • Includes Extension Leg, Floating Dust Collecting Blade Guard, Hardware Pack, Inner Dust Tube, Leg Support Bracket, Mounting Bracket, Outer Dust Tube
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, and HI.

  • This item is restricted for international sale.