Skip Content

TP
SAWSTOP

10" Cabinet Table Saw, 9.0 Amps, Blade Tilt: Left, 5/8" Arbor Size, 3450 No Load RPM

  • Item # 46AC57
  • My Part #
  • Mfr. Model # ICS73480-36
  • Catalog Page # N/A
  • UNSPSC # 27112709
Cabinet Table Saw,9A,69-1/4 in. W,480V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,713.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 747.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SawStop® Industrial Cabinet Saw is a heavy, powerful, and high quality 10" cabinet saw. The 7.5HP, 3ph, 480v configuration with a 36" Industrial T-Glide Fence Assembly offers the durability, versatility, and the peace of mind provided by SawStop's patented safety system.

View More

Technical Specs

  • Item Cabinet Table Saw
  • Blade Dia. 10"
  • Arbor Size 5/8"
  • Motor HP 7-1/2
  • Amps 9.0
  • No Load RPM 3450
  • Blade Tilt Left
  • Depth of Cut @ 90 Deg. 3-1/8"
  • Depth of Cut @ 45 Deg. 2-1/4"
  • Cutting Capacity Rip Left 12-1/2"
  • Corded/Cordless Corded
  • Cutting Capacity Rip Right 36-1/2"
  • Table Surface w/Extension 67-3/4" x 30"
  • Table Front of Blade 11"
  • Overall Height 34"
  • Overall Width 69-1/4"
  • Overall Depth 36-1/2"
  • Voltage 480VAC
  • Phase 3
  • Hz 60
  • Exhaust Port Size 4"
  • Includes Bare Tool
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Australia, Brazil, Canada, China, Japan, North Korea, Kuwait, Mexico, New Zealand, and South Africa.

  • This item has been restricted from sale in the following states: AK, and HI.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.