Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
GRAINGER APPROVED

50 lb. Spool Submerged Arc Welding Wire with 3/32" Dia. and EL8 DC Postive Wire Class

  • Item# 24D984
  • Mfr. Model# 24D984
  • Catalog Page# 3032
  • UNSPSC# 23171510
50 lb. Spool Submerged Arc Welding Wire with 3/32" Dia. and EL8  DC Postive Wire Class close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $149.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 53.65 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Submerged arc welding wire features a mirror-bright surface to help in providing good conductivity for high-speed feeding.

View More

Technical Specs

  • Item Submerged Arc Welding Wire
  • Wire Class EL8 DC Postive
  • Material Mild steel
  • Diameter 3/32"
  • Container 50 lb. Spool
  • Min. Tensile Strength 70000 PSI
  • Application Used in Chemical, Pharmaceutical, Power, Marine, Oil & Gas, Petroleum Sector, Nuclear Power Industry, Steel Industry
  • Standards AWS EL8
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.