Skip Content

NC
SAVE PHACE INC

GEN X Series, Auto-Darkening Welding Helmet, 3 to 10 Lens Shade, 3.62" x 1.42" Viewing Area

  • Item # 54EG71
  • My Part #
  • Mfr. Model # 3010059
  • Catalog Page # N/A
  • UNSPSC # 46181703
Welding Helmet,GEN X Series,Graphics close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $130.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Welding Helmet
  • Welding Helmet Type Auto-Darkening
  • Lens Shade 3 to 10
  • Welding Helmet Light State Not Rated
  • Viewing Area 3.62" x 1.42"
  • Welding Helmet Color Graphics
  • Welding Helmet Material Plastic
  • Series GEN X
  • Grind Mode No
  • Electromagnetic Sensor No
  • Number of Arc Sensors 0
  • Switching Speed 1/20,000 sec.
  • Graphics Black
  • TIG AMP Rating 20A
  • Power Source Battery and Solar
  • Headgear Ratchet
  • ADF Controls Knobs
  • Battery Type Solar Cells, (2) CR2450 Lithium
  • Battery Life 6 mo.
  • Features Auto Shade 3/10 ADF
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.