TP
SAVE PHACE INC

E Series, Auto-Darkening Welding Helmet, 9 to 13 Lens Shade, 3.94" x 2.36" Viewing AreaGraphics

  • Item # 59JV84
  • My Part #
  • Mfr. Model # 3012435
  • Catalog Page # N/A
  • UNSPSC # 0
E Series, Auto-Darkening Welding Helmet, 9 to 13 Lens Shade, 3.94" x 2.36" Viewing AreaGraphics close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~Welding Safety Equipment~Welding Helmets


$152.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.19 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specs

  • Item Welding Helmet
  • Welding Helmet Type Auto-Darkening
  • Lens Shade 9 to 13
  • Welding Helmet Light State Not Rated
  • Viewing Area 3.94" x 2.36"
  • Welding Helmet Color Graphics
  • Welding Helmet Material Plastic
  • Series E
  • Grind Mode No
  • Electromagnetic Sensor Yes
  • Number of Arc Sensors 0
  • Switching Speed 1/20,000 sec.
  • Graphics Day of the Dead
  • TIG AMP Rating 5A
  • Power Source Battery and Solar
  • Headgear Ratchet
  • ADF Controls Knobs
  • Battery Type Solar Cells, (2) CR2450 Lithium
  • Battery Life 6 mo.
  • Features Externally Adjustable ADF
  • EN379 Classification 1/1/1/2
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms