Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SAV

Masking Tape, 4 yd. x 1", White, 0.02 mil

  • Item# 4GAK4
  • Mfr. Model# 514.01-Z-WE
  • Catalog Page# N/A
  • UNSPSC# 31201503
Masking Tape, 4 yd. x 1", White, 0.02 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Masking Tapes

Technical Specs

  • Item Masking Tape
  • Material Silicone
  • Color White
  • Shape Continuous Roll
  • Width 1"
  • Length 4 yd.
  • Thickness 0.02 mil
  • Tensile Strength 700 psi
  • Performance Temp. Up to 500 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms