Navigation Menu New

Access My Account, Order History, Lists and more here.

48PP98 00517 UNSPSC # 44122012

Tap image to zoom.

Roll over image to zoom.

Black Plastic Clipboard, Memo File Size, 6 in W x 9 in H, 1/2 in Clip Capacity, 1 EA

  • Item # 48PP98
  • Mfr. Model # 00517
  • UNSPSC # 44122012
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Clipboard - Item Clipboard
  • File Size - Clipboard Memo
  • Clip Capacity 1/2 in
  • Clip Type Low Profile
  • Color Family - Clipboard Black
  • Color Black
  • Storage Opening Type No Storage
  • Basic Material Plastic
  • Specific Material Plastic
  • Width 6 in
  • Height 9 in
  • Sheet Size 6 in x 9 in
  • Sheet Capacity 0.5 in
  • Storage Capacity 1/2 in
  • Item Clipboard
Back to Top