Skip Content

NH
SARGENT

Satin Chrome 480-Series Deadbolt, Double-Cylinder

  • Item # 35R641
  • My Part #
  • Mfr. Model # 484 26D
  • Catalog Page # N/A
  • UNSPSC # 46171503
Deadbolt,,Satin Chrome close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $226.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SARGENT® double cylinder deadbolt features a solid steel bolt with hardened steel pin insert and nickel silver plating. 6-pin brass cylinder. Fits 161 (standard) cut outs. Nonhanded and field reversible. Key from either side operates deadbolt. Includes 2 nickel silver keys.

View More

Technical Specs

  • Item Deadbolt
  • Mortise/Cylindrical Cylindrical
  • Location Type Industrial,Institutional
  • Lockset Grade 1
  • Series 480
  • Lockset Finish Satin Chrome
  • Keyway Type 4A
  • Key Type Different
  • Standards ANSI A156.4, UL 10C and UBC 7-2 Positive Pressure, UL/cUL Listed
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/4"
  • Ligature Resistant No
  • Cylinder Double
  • Faceplate Dimensions 1-1/8" x 2-1/4"
  • For Door Thickness 1-3/8" to 1-3/4"
  • Includes (2) Nickel Silver keys
  • Material Brass/Steel
  • Number of Keys 2
  • Pins 6
  • Strike Dim. 2-3/4"
  • Throw Length 1"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.