TP
SARGENT

Mortise Lockset, Electrical/Mechanical

  • Item # 465A96
  • My Part #
  • Mfr. Model # 8273-BHW-32D-RH-24V
  • Catalog Page # N/A
  • UNSPSC # 0
Mortise Lockset, Electrical/Mechanical close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,592.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Electrical/Mechanical Electrical/Mechanical
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Mortise
  • Lockset Function Fail Secure
  • Lockset Grade 1
  • Style BHW
  • Lockset Finish Satin Stainless Steel
  • Keyway Type Sargent LA
  • Key Type Different
  • Standards ANSI A156.2, Series 4000, A117.1 Accessibility Code, Federal Specifications FF-H-106C, California Reference Code
  • ADA Compliant Yes
  • Lockset Fire Rating 3 hr.
  • Backset 2-3/4"
  • Ligature Resistant Yes
  • Cylinder Core Type Conventional
  • Features Right Hand
  • For Use With Metal or Wood Doors
  • Handle Material Stainless Steel
  • Includes Complete Lock, Mounting Hardware, (6) Lobe Head Security Screws
  • Item Mortise Lockset
  • Key Material Nickel Silver
  • Location Type Education,Government,Healthcare,High Abuse Applications,Institutional,Mental Health Facilities,Military
  • Lockset Performance Strength Heavy Duty
  • Number of Keys 2
  • Number of Pins 0
  • Required Door Thickness 1-3/4" to 1-7/8"
  • Series 8200
  • Strike Dim. 4-7/8" x 1-1/8"
  • Strike Type ANSI
  • Voltage 24VDC
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.