ST
SARGENT

Manual Hydraulic Sargent 281-Series Door Closer, Heavy Duty Interior and Exterior, Silver

  • Item # 35MN11
  • My Part #
  • Mfr. Model # 281 P10 TB EN
  • Catalog Page # N/A
  • UNSPSC # 30171514
Manual Hydraulic Sargent 281-Series Door Closer, Heavy Duty Interior and Exterior, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $324.97 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Closer Brand Sargent
  • Item Door Closer
  • Closer Series Sargent 281
  • Interior/Exterior Interior and Exterior
  • Automatic/Manual Manual
  • Hydraulic/Pneumatic Hydraulic
  • Closer Performance Heavy Duty
  • Closer Type Non Hold Open
  • Hand Orientation Non-Handed
  • Ligature Resistant No
  • Closer Mounting Style Parallel
  • Standards UL-10C and UBC 7-2 (1997) Positive Pressure Fire Test, ANSI A156.4 Grade 1
  • ADA Compliant Yes
  • Finish Aluminum Painted
  • Arm Material Steel
  • Arm Type Heavy Duty Parrallel
  • Color Silver
  • Exterior Door Width 48"
  • Housing Height 4-3/8"
  • Housing Length 11-3/4"
  • Housing Depth 2-3/16"
  • Includes Thru Bolts
  • Interior Door Width 48"
  • Max. Door Opening 120 Degrees
  • Mounting Hardware Included
  • Projection from Wall 2-3/16"
  • Spring Size Adjustable 1 to 6
  • Fire Rating - Door Hardware 3 hr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.