Navigation Menu New

Access My Account, Order History, Lists and more here.

31ER23 1431-P4A-EN UNSPSC # 30171514

Tap image to zoom.

Roll over image to zoom.

Manual, Hydraulic, Door Closer, Heavy Duty, Interior and Exterior

  • Item # 31ER23
  • Mfr. Model # 1431-P4A-EN
  • UNSPSC # 30171514
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Closer Brand Sargent
  • Item Door Closer
  • Closer Series Sargent 1431
  • Interior/Exterior Interior and Exterior
  • Automatic/Manual Manual
  • Hydraulic/Pneumatic Hydraulic
  • Closer Performance Heavy Duty
  • Closer Type Non Hold Open
  • Hand Orientation Non-Handed
  • Ligature Resistant No
  • Closer Mounting Style Parallel
  • Standards ANSI A156.4 Grade 1, UL-10C and UBC 7-2 (1997) Positive Pressure Fire Test
  • ADA Compliant No
  • Finish Aluminum Painted
  • Arm Material Steel
  • Arm Type Parallel
  • Color Aluminum
  • Exterior Door Width 48 in
  • Housing Height 2-1/4 in
  • Housing Length 12 in
  • Housing Depth 3 3/8 in
  • Includes Machine Screws and Self Tapping Screws
  • Interior Door Width 48 in
  • Max. Door Opening Up to 180 Degrees
  • Mounting Hardware Included
  • Projection from Wall 2 1/4 in
  • Spring Size Adjustable 1 to 6
  • Fire Rating - Door Hardware 3 hr
Back to Top